Motion
3332-50

INSIZE USA
3332-50

Indicating Micrometer, Range: 25mm to 50mm, Mechanical Measurement, Graduation: 0.001mm, Accuracy: 4µm
MI ITEM #04657971
MFR #3332-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3332-50

Indicating Micrometer, Range: 25mm to 50mm, Mechanical Measurement, Graduation: 0.001mm, Accuracy: 4µm
MI ITEM #04657971
MFR #3332-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3332-50 INDICATING SNAP MICROMETER

Specifications

  • Minimum Measurement
    25 mm
  • Maximum Measurement
    50 mm
  • Measurement Type
    Mechanical
  • Graduation
    0.001 mm
  • Measuring Face Material
    Carbide
  • Throat Depth
    30 mm
  • Accuracy
    4 µm
  • Thimble Type
    Zero-Adjustable
  • Data Output
    None
  • Water Resistance Rating
    None
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text