Motion
3109-100E

INSIZE USA
3109-100E

3109-100E
MI ITEM #04657985
MFR #3109-100E
Your Price$337.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3109-100E

3109-100E
MI ITEM #04657985
MFR #3109-100E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$337.59/each(List $465.86)

Overview

Mfr description
3109-100E ELECTRONIC MICROMETER 2-BUTTON

Specifications

  • Minimum Measurement
    3 in, 75 mm
  • Maximum Measurement
    4 in, 100 mm
  • Measurement Type
    Electronic
  • Digital Counter
    None
  • Thimble Type
    Ratchet-Friction
  • Measuring Face Material
    Carbide
  • Throat Depth
    61 mm
  • Resolution
    0.00005 in, 0.001 mm
  • Accuracy
    ±3 µm
  • Battery Type
    LR44, SR44
  • Data Output
    None
  • Includes
    Standard Rods

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text