Motion
3540-150E

INSIZE USA
3540-150E

3540-150E
MI ITEM #04658010
MFR #3540-150E
List Price$1,367.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3540-150E

3540-150E
MI ITEM #04658010
MFR #3540-150E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,367.29/each for your price

Overview

Mfr description
3540-150E ELECTRONIC DEPTH MICROMETER TH

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    6 in
  • Measurement Type
    Electronic
  • Base Length
    4 in
  • Digital Counter
    None
  • Rod Type
    Non-Rotating
  • Number of Rods
    6
  • Thimble Type
    Ratchet Stop
  • Accuracy
    ±3 µm
  • Resolution
    0.00005 in
  • Rod Diameter
    4.5 mm
  • Data Output
    RS232
  • Battery Type
    SR44
  • Water Resistance Rating
    IP 54
  • Includes
    Spare Battery

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text