Motion
4707-75

INSIZE USA
4707-75

4707-75
MI ITEM #04658012
MFR #4707-75
Price$50.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4707-75

4707-75
MI ITEM #04658012
MFR #4707-75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.94/each

Specifications

Dimensions

  • Base Width
    50 mm
  • Blade Length
    75 mm
  • Blade Width
    16 mm

Details

  • 45 Degree Angle
    No
  • Accuracy
    26 µm, 28 µm
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Plain
  • Material
    Alloy Steel
  • Square Set
    Non-Square Set
  • Square Style
    Machinist Square
  • UPC_NO
    6928640317965

Overview

Mfr description
4707-75 MACHINIST SQUARE W/ WIDE BASE 75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought