Overview
Mfr description
6141-180 EXTENSION BASE FOR DEPTH CALIPE
Specifications
- Accessory TypeExtension Base
- For Use With1247, 1248
- IncludesLeathery Pouch
- Size7.1 (Base Length) in
- MaterialStainless Steel
- UPC_NO6928640303432
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data