Motion
4747-120

INSIZE USA
4747-120

4747-120
MI ITEM #04658045
MFR #4747-120
List Price$149.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4747-120

4747-120
MI ITEM #04658045
MFR #4747-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.99/each for your price

Overview

Mfr description
4747-120 45 SQUARE W/ WIDE BASE DIN875 G

Specifications

  • Blade Length
    120 mm
  • 45 Degree Angle
    45°
  • Blade Width
    20 mm
  • Base Width
    80 mm
  • Accuracy
    29 µm, 33 µm
  • Square Set
    Non-Square Set
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • UPC_NO
    6928640318139
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text