Motion
7110-1200

INSIZE USA
7110-1200

7110-1200
MI ITEM #04658046
MFR #7110-1200
Price$121.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
7110-1200

7110-1200
MI ITEM #04658046
MFR #7110-1200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$121.39/each

Specifications

Dimensions

  • Blade Length
    48 in
  • Blade Width
    1.38 in
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 0.5 mm, 1 mm

Details

  • Finish Coating
    Satin
  • Flexible Or Rigid
    Flexible
  • Folding
    Does Not Fold
  • Graduation Style
    English, Metric
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Material
    Stainless Steel
  • UPC_NO
    6928640319839

Overview

Mfr description
7110-1200 RULE 1200X35X1.8MM/48X1.38X0.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought