Motion
7110-1500

INSIZE USA
7110-1500

7110-1500
MI ITEM #04658049
MFR #7110-1500
Your Price$121.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
7110-1500

7110-1500
MI ITEM #04658049
MFR #7110-1500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$121.03/each(List $167.03)

Overview

Mfr description
7110-1500 RULE 1500X38X1.8MM/60X1.50X0.0

Specifications

  • Blade Length
    60 in
  • Blade Width
    1-1/2 in
  • Graduation Style
    English, Metric
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 0.5 mm, 1 mm
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Flexible Or Rigid
    Flexible
  • Includes Hook
    Hook Not Included
  • Material
    Stainless Steel
  • UPC_NO
    6928640319846
  • Finish Coating
    Satin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text