Motion
3108-75A

INSIZE USA
3108-75A

3108-75A
MI ITEM #04658052
MFR #3108-75A
Price$579.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3108-75A

3108-75A
MI ITEM #04658052
MFR #3108-75A

Mfr description
3108-75A ELECTRONIC OUTSIDE MICROMETER T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$579.49/each

Specifications

Dimensions

  • Resolution
    0.001 mm

Details

  • Accuracy
    5 µm
  • Battery Type
    SR44
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    75 mm
  • Measurement Type
    Electronic
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    50 mm
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    IP 54

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)