Overview
Mfr description
3400-3 DIGITAL OUTSIDE MICROMETER W/ COU
Specifications
- Minimum Measurement2 in
- Maximum Measurement3 in
- Measurement TypeMechanical
- Digital CounterIncluded
- Thimble TypeRatchet Stop
- Measuring Face MaterialCarbide
- Graduation0.0001 in
- Data OutputNone
- IncludesZero Adjusting Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data