Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4609-12

Thickness & Feeler Gauge - Set, 4 in Blade Length, 0.008 to 0.026 in Range, 12 Blades
MI ITEM #04658069
MFR #4609-12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4609-12 INCH OFFSET FEELER GAGE LGTH 4IN

Specifications

  • Individual Gauge Or Set
    Set
  • Thickness
    0.008 in, 0.012 in, 0.013 in, 0.014 in, 0.015 in, 0.016 in, 0.018 in, 0.019 in, 0.01 in, 0.025 in, 0.026 in, 0.02 in
  • Number Of Blades
    12
  • Blade Length
    4 in
  • Imperial Or Metric
    Both
  • Blade Material
    Alloy Steel
  • Measurement Range
    0.008 to 0.026 in
  • Blade Type
    Offset

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought