Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
7250-175

Divider Caliper, Maximum Measurement: 7", Leg Length: 7", Spring Mechanism: Spring Mechanism Included
MI ITEM #04658072
MFR #7250-175

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7250-175 SPRING DIVIDER 175MM/7IN

Specifications

  • Maximum Measurement
    7 in
  • Leg Length
    7 in
  • Spring Mechanism
    Spring Mechanism Included
  • Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought