Motion
3206-32

INSIZE USA
3206-32

3206-32
MI ITEM #04658083
MFR #3206-32
List Price$2,632.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3206-32

3206-32
MI ITEM #04658083
MFR #3206-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,632.31/each for your price

Overview

Mfr description
3206-32 OUTSIDE MICROMETER W/ INTERCHANG

Specifications

  • Minimum Measurement
    28 in
  • Maximum Measurement
    32 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Graduation
    0.001 in
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text