Motion
2183
2183
MI ITEM #04658090
MFR #2183
Your Price$1,144.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2183
MI ITEM #04658090
MFR #2183

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,144.48/each(List $1,579.39)

Overview

Mfr description
2183 ELECTRONIC DIGITAL RADIUS GAGE

Specifications

  • Imperial Or Metric
    Both
  • Imperial Measurement Range
    0.2 to 39.37 in
  • Metric Measurement Range
    5 to 999.99 mm
  • Gauge Type
    Radius Gauge
  • Largest Imperial Measure
    39.37 in
  • Smallest Imperial Measure
    0.2 in
  • UPC_NO
    6928640311598

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text