Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4147-1000

Straight Edge, Blade Length: 40", Material: Granite, Blade Width: 4.7", Blade Thickness: 2.4", Color: Black
MI ITEM #04658093
MFR #4147-1000

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4147-1000 GRANITE STRAIGHT EDGE 1000X60X

Specifications

  • Blade Length
    40 in
  • Beveled Edge
    Non-Beveled Edge
  • Includes Hang Up Hole
    No Hang Up Hole
  • Material
    Granite
  • Blade Width
    4.7 in
  • Blade Thickness
    2.4 in
  • Finish Coating
    Plain
  • Color
    Black
  • Accuracy
    0.00024 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought