Motion
3205-1200

INSIZE USA
3205-1200

Outside Micrometer, Range: 1000mm to 1200mm, Measurement Type: Mechanical, Thimble Type: Ratchet Stop
MI ITEM #04658094
MFR #3205-1200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3205-1200

Outside Micrometer, Range: 1000mm to 1200mm, Measurement Type: Mechanical, Thimble Type: Ratchet Stop
MI ITEM #04658094
MFR #3205-1200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3205-1200 OUTSIDE MICROMETER W/

Specifications

  • Minimum Measurement
    1000 mm
  • Maximum Measurement
    1200 mm
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Throat Depth
    645 mm
  • Graduation
    0.01 mm
  • Accuracy
    22 µm
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text