Motion
1123-150A

INSIZE USA
1123-150A

1123-150A
Mi Item #04658104
MFR #1123-150A
Price$628.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1123-150A

1123-150A
Mi Item #04658104
MFR #1123-150A

Mfr description
1123-150A ELECTRONIC INSIDE CALIPER W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$628.73/each

Specifications

Dimensions

  • Inside Jaw Depth
    2.4 in
  • Resolution
    0.0005 in, 0.01 mm

Details

  • Display Type
    LCD
  • Includes
    Spare Battery
  • Material
    Stainless Steel
  • Measurement Range
    0.6 to 6 in, 15 to 150 mm
  • Metric Imperial Conversion
    Conversion Not Included
  • Thumb Roller
    Includes Thumb Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)