Motion
1123-200

INSIZE USA
1123-200

Digital Caliper, Range: 0.7 to 8", 18 to 200mm, Resolution: 0.0005", 0.01mm, Inner Jaw: 3", LCD Display
MI ITEM #04658105
MFR #1123-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1123-200

Digital Caliper, Range: 0.7 to 8", 18 to 200mm, Resolution: 0.0005", 0.01mm, Inner Jaw: 3", LCD Display
MI ITEM #04658105
MFR #1123-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1123-200 ELECTRONIC INSIDE CALIPER W/

Specifications

  • Measurement Range
    0.7 to 8 in, 18 to 200 mm
  • Resolution
    0.0005 in, 0.01 mm
  • Display Type
    LCD
  • Metric Imperial Conversion
    Conversion Not Included
  • Thumb Roller
    Includes Thumb Roller
  • Material
    Stainless Steel
  • Inside Jaw Depth
    3 in
  • Includes
    Spare Battery

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought