Motion
3241-B1

INSIZE USA
3241-B1

3241-B1
Mi Item #04658137
MFR #3241-B1
Price$284.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3241-B1

3241-B1
Mi Item #04658137
MFR #3241-B1

Mfr description
3241-B1 DEPTH MICROMETER THROUGH RODS W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.06/each

Specifications

Dimensions

  • Base Length
    2.48 in
  • Graduation
    0.001 in
  • Rod Diameter
    0.177 in

Details

  • Accuracy
    ±0.00012 in
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Rods with Flat End
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 in
  • Number of Rods
    1
  • Rod Type
    Non-Rotating
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)