Motion
4791-300

INSIZE USA
4791-300

4791-300
Mi Item #04658140
MFR #4791-300
Price$433.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4791-300

4791-300
Mi Item #04658140
MFR #4791-300

Mfr description
4791-300 SQUARE FLAT EDGE DIN875 300X200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.67/each

Specifications

Dimensions

  • Base Width
    200 mm
  • Blade Length
    300 mm
  • Blade Width
    40 mm

Details

  • 45 Degree Angle
    No
  • Accuracy
    10 µm, 11 µm
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Square Set
    Non-Square Set
  • Square Style
    Tri-Square
  • UPC_NO
    6928640317774
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)