Overview
Mfr description
ISO-1250N COATING THICKNESS GAUGE WITH
Specifications
- Dial Or Electronic GaugeElectronic
- Maximum Measurement1500 μm, 60 mil
- Minimum Measurement0 mil
- Resolution Graduation1 μm
- Handle Or StandStand
- Gauge TypeCoating Thickness Gauge
- Accuracy±1%L+1.5 μm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data