Motion
3101-125

INSIZE USA
3101-125

Outside Micrometer, Range: 100mm, 4" to 125mm, 5", Measurement Type: Electronic, Thimble Type: Ratchet Stop
MI ITEM #04658155
MFR #3101-125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3101-125

Outside Micrometer, Range: 100mm, 4" to 125mm, 5", Measurement Type: Electronic, Thimble Type: Ratchet Stop
MI ITEM #04658155
MFR #3101-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3101-125A ELECTRONIC OUTSIDE MICROMETER

Specifications

  • Minimum Measurement
    100 mm, 4 in
  • Maximum Measurement
    125 mm, 5 in
  • Measurement Type
    Electronic
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Graduation
    0.01 mm
  • Resolution
    0.00005 in, 0.001 mm
  • Accuracy
    6 µm
  • Battery Type
    SR44
  • Data Output
    RS232
  • Water Resistance Rating
    IP 65
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text