Motion
3127-4
3127-4
Mi Item #04658156
MFR #3127-4
Price$2,340.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3127-4
Mi Item #04658156
MFR #3127-4

Mfr description
3127-4 ELECTRONIC THREE POINTS INSIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,340.68/each

Specifications

Dimensions

  • Max Extension Rod Length
    22.5 mm
  • Resolution
    0.00005 in
  • Setting Ring Diameter
    4 mm

Details

  • Accuracy
    4 µm
  • Battery Type
    LR44, SR44
  • Data Output
    RS232
  • Digital Counter
    None
  • Includes
    Spare Battery
  • Maximum Measurement
    0.16 in
  • Measurement Type
    Electronic
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0.12 in
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    1
  • Number Of Setting Rings Included
    1
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    IP 54
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)