Motion
3293-062

INSIZE USA
3293-062

3293-062
Mi Item #04658165
MFR #3293-062
Price$363.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3293-062

3293-062
Mi Item #04658165
MFR #3293-062

Mfr description
3293-062 CAN SEAM MICROMETER 0-0.6IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$363.60/each

Specifications

Dimensions

  • Graduation
    0.001 in

Details

  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    0.6 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 in
  • Spindle Type
    Flat
  • Thimble Type
    Zero-Adjustable
  • Type
    Can-Seam
  • UPC_NO
    6928640328503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)