Motion
3293-063

INSIZE USA
3293-063

3293-063
MI ITEM #04658166
MFR #3293-063
List Price$363.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3293-063

3293-063
MI ITEM #04658166
MFR #3293-063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$363.60/each for your price

Overview

Mfr description
3293-063 CAN SEAM MICROMETER 0-0.6IN

Specifications

  • Type
    Can-Seam
  • Minimum Measurement
    0 in
  • Maximum Measurement
    0.6 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Measuring Face Material
    Carbide
  • Graduation
    0.001 in
  • Thimble Type
    Zero-Adjustable
  • Spindle Type
    Flat
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench
  • UPC_NO
    6928640328510

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text