Overview
Mfr description
6141-260 EXTENSION BASE FOR DEPTH
Specifications
- Accessory TypeExtension Base
- For Use With1247, 1248
- IncludesLeathery Pouch
- Size10.2 (Base Length) in
- MaterialStainless Steel
- UPC_NO6928640303449
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data