Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1348-300

Mechanical Depth Micrometer/Gauge, Range: 0mm to 300mm, Graduation: 0.02mm, 100mm Base, Stainless Steel Face
MI ITEM #04658184
MFR #1348-300

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1348-300 DIAL DEPTH CALIPER BASE LGTH 10

Specifications

  • Minimum Measurement
    0 mm
  • Maximum Measurement
    300 mm
  • Measurement Type
    Mechanical
  • Base Length
    100 mm
  • Digital Counter
    None
  • Measuring Face Material
    Stainless Steel
  • Graduation
    0.02 mm
  • Data Output
    None
  • Water Resistance Rating
    None
  • Includes
    Plastic Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought