Motion
3332-2
3332-2
MI ITEM #04658202
MFR #3332-2
List Price$1,859.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3332-2
MI ITEM #04658202
MFR #3332-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,859.66/each for your price

Overview

Mfr description
3332-2 INDICATING SNAP MICROMETER PAINTE

Specifications

  • Minimum Measurement
    1 in
  • Maximum Measurement
    2 in
  • Measurement Type
    Mechanical
  • Graduation
    0.00005 in
  • Measuring Face Material
    Carbide
  • Thimble Type
    Zero-Adjustable
  • Data Output
    None
  • Water Resistance Rating
    None
  • Includes
    Zero Adjusting Wrench
  • UPC_NO
    6928640327544

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text