Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 100 mm Blade Length, 0.05 to 0.5 mm Range, 8 Blades
MI ITEM #04658215
MFR #4602-8

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4602-8 METRIC FEELER GAGE LGTH 100MM 8PC

Specifications

  • Individual Gauge Or Set
    Set
  • Thickness
    0.05 mm, 0.15 mm, 0.1 mm, 0.25 mm, 0.2 mm, 0.3 mm, 0.4 mm, 0.5 mm
  • Number Of Blades
    8
  • Blade Length
    100 mm
  • Imperial Or Metric
    Both
  • Blade Material
    Alloy Steel
  • Measurement Range
    0.05 to 0.5 mm
  • Blade Type
    Tapered

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought