Overview
Mfr description
1351-450 HEIGHT GAGE 2-BEAM DIAL 0-450MM
Specifications
- Maximum Measurement450 mm
- Imperial Or MetricMetric
- Metric Imperial ConversionMetric-Imperial Conversion Not Included
- Accuracy±0.05 mm
- MaterialCarbide, Stainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data