Overview
Mfr description
3202-1 OUTSIDE MICROMETER PAINTED FRAME
Specifications
- Minimum Measurement0 in
- Maximum Measurement1 in
- Measurement TypeMechanical
- Digital CounterNone
- Thimble TypeRatchet Stop
- Measuring Face MaterialCarbide
- Graduation0.0001 in
- Data OutputNone
- IncludesZero Adjusting Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data