Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
2317-01

2.3" Imperial Dial Indicator, White, Graduation: 0.001", Reading: 0 to 100, Measurement Range: 0" to 0.1"
MI ITEM #04658268
MFR #2317-01

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2317-01 INCH DIAL INDICATOR BEZEL DIAMTE

Specifications

  • Maximum Measurement
    0.1 in
  • Minimum Measurement
    0 in
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Dial Reading
    0 to 100
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    White
  • Dial Diameter
    2.3 in
  • Calibrated
    Not Calibrated
  • Includes
    Wooden Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought