Motion
4700-150

INSIZE USA
4700-150

4700-150
Mi Item #04658270
MFR #4700-150
Price$108.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4700-150

4700-150
Mi Item #04658270
MFR #4700-150

Mfr description
4700-150 STRAIGHT EDGE CHROME PLATED 150
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.83/each

Specifications

Dimensions

  • Blade Length
    150 mm
  • Blade Width
    6 mm

Details

  • Accuracy
    2.6 µm
  • Beveled Edge
    Beveled Edge
  • Color
    Black/Gray
  • Finish Coating
    Chrome
  • Includes Hang Up Hole
    No Hang Up Hole
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)