1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INSIZE USA
7240-400
Inside Caliper, Measurement Range: Maximum of 16", Leg Length: 16", Spring Mechanism: None
MI ITEM #
04658282
MFR #
7240-400
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
INSIZE USA 7240-400
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INSIZE USA
7240-400
Inside Caliper, Measurement Range: Maximum of 16", Leg Length: 16", Spring Mechanism: None
MI ITEM #
04658282
MFR #
7240-400
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
7240-400 INSIDE CALIPER 400MM/16IN
Specifications
Measurement Range
Maximum of 16 in
Leg Length
16 in
Spring Mechanism
None
Material
Alloy Steel
Maximum Measurement
16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data