Motion
1215-1522

INSIZE USA
1215-1522

Vernier Caliper - Stainless Steel - Graduation: 0.001", 0.02mm - Range: 0 to 1500mm, 0 to 60"
MI ITEM #04658294
MFR #1215-1522
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1215-1522

Vernier Caliper - Stainless Steel - Graduation: 0.001", 0.02mm - Range: 0 to 1500mm, 0 to 60"
MI ITEM #04658294
MFR #1215-1522

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1215-1522 VERNIER CALIPER JAW LGTH 150MM

Specifications

  • Measurement Range
    0 to 1500 mm, 0 to 60 in
  • Graduation
    0.001 in, 0.02 mm
  • Material
    Stainless Steel
  • Surface Finish
    Chrome
  • Inside Jaw Depth
    20 mm
  • Outside Jaw Depth
    5.9 in
  • Includes
    Wooden Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text