Specifications
Dimensions
- Resolution0.00005 in, 0.001 mm
- Throat Depth50 mm
Details
- Accuracy±3 µm
- Battery TypeLR44, SR44
- Data OutputNone
- Digital CounterNone
- IncludesStandard Rods
- Maximum Measurement3 in, 75 mm
- Measurement TypeElectronic
- Measuring Face MaterialCarbide
- Minimum Measurement2 in, 50 mm
- Thimble TypeRatchet-Friction