Motion
4797-200

INSIZE USA
4797-200

4797-200
MI ITEM #04658317
MFR #4797-200
List Price$188.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4797-200

4797-200
MI ITEM #04658317
MFR #4797-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$188.81/each for your price

Overview

Mfr description
4797-200 PROTRACTOR 200X400MM/8X16IN

Specifications

  • Protractor Style
    Half-Round Head
  • Measuring Range
    170 °
  • Reversible
    Non-Reversible
  • Tool Function
    Complete Tool
  • Graduation Resolution
    1 °
  • Accuracy
    ±0.3 °
  • Blade Length
    16 in
  • Blade Finish Coating
    Satin Chrome
  • Head Finish Coating
    Plain
  • Material
    Stainless Steel
  • Includes
    Locking Screw
  • UPC_NO
    6928640317460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text