Motion
4799-1200

INSIZE USA
4799-1200

4799-1200
MI ITEM #04658318
MFR #4799-1200
Price$169.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4799-1200

4799-1200
MI ITEM #04658318
MFR #4799-1200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$169.68/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Measuring Range
    180 °

Details

  • Accuracy
    ±0.3 °
  • Blade Finish Coating
    Satin Chrome
  • Graduation Resolution
    1 °
  • Head Finish Coating
    Plain
  • Includes
    Locking Screw
  • Material
    Stainless Steel
  • Protractor Style
    Half-Round Head
  • Reversible
    Non-Reversible
  • Tool Function
    Complete Tool
  • UPC_NO
    6928640317422

Overview

Mfr description
4799-1200 PROTRACTOR 200X300MM/8X12IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought