1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INSIZE USA
4812-12
4812-12
MI ITEM #
04658320
MFR #
4812-12
Price
$75.37
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Screw Pitch Gauges
INSIZE USA 4812-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INSIZE USA
4812-12
4812-12
MI ITEM #
04658320
MFR #
4812-12
Mfr description
4812-12 PITCH GAGE METRIC 30 2-12MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$75
.37
/each
Add to Cart
Specifications
Dimensions
Metric Measurement Range
2 to 12 mm
Sizes in Set
10 mm, 12 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Details
Number Of Blades
10
Thread Type
Metric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items