Specifications
Dimensions
- Length12 in
Details
- Accuracy0.0002/10 in
- Frame MaterialSteel
- Level TypeFrame
- Leveling MethodVial
- MagneticNon-Magnetic
- Milled SurfaceUnmilled
- Number Of Vials1
- UPC_NO6928640382802
- Waterproof Or Water ResistantNot Water Resistant