Motion
4700-200

INSIZE USA
4700-200

4700-200
MI ITEM #04658328
MFR #4700-200
List Price$175.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4700-200

4700-200
MI ITEM #04658328
MFR #4700-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$175.55/each for your price

Overview

Mfr description
4700-200 STRAIGHT EDGE CHROME PLATED 200

Specifications

  • Blade Length
    200 mm
  • Beveled Edge
    Beveled Edge
  • Includes Hang Up Hole
    No Hang Up Hole
  • Material
    Stainless Steel
  • Blade Width
    6 mm
  • Finish Coating
    Chrome
  • Color
    Black/Gray
  • Accuracy
    2.8 µm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text