Motion
3203-175A

INSIZE USA
3203-175A

3203-175A
MI ITEM #04658336
MFR #3203-175A
Price$236.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3203-175A

3203-175A
MI ITEM #04658336
MFR #3203-175A

Mfr description
3203-175A OUTSIDE MICROMETER 150-175MM R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.72/each

Specifications

Dimensions

  • Graduation
    0.01 mm
  • Throat Depth
    104 mm

Details

  • Accuracy
    7 µm
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    175 mm
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    150 mm
  • Thimble Type
    Ratchet Stop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)