Overview
Mfr description
6315 MEASURING FORCE DETECTOR
Specifications
- Accessory TypeMeasuring Force Detector
- For Use With0 to 25 mm/0 to 1" Outside Micrometers, 25 to 50 mm/1 to 2" Outside Micrometers, 50 to 75 mm/2 to 3" Outside Micrometers, 75 to 100 mm/3 to 4" Outside Micrometers
- IncludesPlastic Box
- UPC_NO6928640351143
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data