Overview
Mfr description
2278-180 COMBINATION SQUARE SET 12IN/300
Specifications
- 45 Degree Angle45°
- IncludesPlastic Box
- Square StyleCombination Square
- Graduation StyleEnglish, Metric
- Graduation1/32 in, 1/64 in, 0.5 mm, 1 mm
- Square SetSquare Set
- Finish CoatingPlain
- UPC_NO6928640317545
- Beveled Or Straight EdgesStraight Edges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data