Motion
2365-055

INSIZE USA
2365-055

2365-055
MI ITEM #04658362
MFR #2365-055
Price$607.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
2365-055

2365-055
MI ITEM #04658362
MFR #2365-055

Mfr description
2365-055 THICKNESS GAGE 0-0.5IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$607.89/each

Specifications

Dimensions

  • Anvil Diameter
    0.4 in
  • Throat Depth
    4.72 in

Details

  • Anvil Material
    Ceramic
  • Anvil Type
    Flat
  • Dial Or Electronic Gauge
    Dial
  • Handle Or Stand
    Handle
  • Maximum Measurement
    1/2 in
  • Minimum Measurement
    0 in
  • Resolution Graduation
    0.0005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)