Motion
3238-1
3238-1
MI ITEM #04658374
MFR #3238-1
List Price$568.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3238-1
MI ITEM #04658374
MFR #3238-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$568.13/each for your price

Overview

Mfr description
3238-1 CALIPER TYPE MICROMETER 0-1IN

Specifications

  • Type
    Caliper Type
  • Minimum Measurement
    0 in
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Measuring Face Material
    Carbide
  • Graduation
    0.001 in
  • Thimble Type
    Ratchet Stop
  • Spindle Type
    Flat
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench
  • UPC_NO
    6928640328459

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text