Motion
4799-1300

INSIZE USA
4799-1300

4799-1300
MI ITEM #04658390
MFR #4799-1300
Price$263.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4799-1300

4799-1300
MI ITEM #04658390
MFR #4799-1300

Mfr description
4799-1300 PROTRACTOR 300X500MM/12X20IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.23/each

Specifications

Dimensions

  • Blade Length
    20 in
  • Measuring Range
    180 °

Details

  • Accuracy
    ±0.3 °
  • Blade Finish Coating
    Satin Chrome
  • Graduation Resolution
    1 °
  • Head Finish Coating
    Plain
  • Includes
    Locking Screw
  • Material
    Stainless Steel
  • Protractor Style
    Half-Round Head
  • Reversible
    Non-Reversible
  • Tool Function
    Complete Tool
  • UPC_NO
    6928640317439

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)