Motion
6311-25

INSIZE USA
6311-25

6311-25
MI ITEM #04658398
MFR #6311-25
List Price$267.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
6311-25

6311-25
MI ITEM #04658398
MFR #6311-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$267.02/each for your price

Overview

Mfr description
6311-25 STANDARD ROD 25IN

Specifications

  • Type
    Micrometer Standard
  • Length
    25 in
  • Includes Heat Insulating Handle
    Included
  • End Shape
    Spherical
  • For Use With
    Outside Micrometers
  • Diameter
    0.63 in
  • UPC_NO
    6928640351068

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text