Specifications
Dimensions
- Blade Length6 in
- Measuring Range180 °
Details
- Accuracy±0.3 °
- Blade Finish CoatingSatin Chrome
- Graduation Resolution1 °
- Head Finish CoatingPlain
- IncludesLocking Screw
- MaterialStainless Steel
- Protractor StyleHalf-Round Head
- ReversibleNon-Reversible
- Tool FunctionComplete Tool
Overview
Mfr description
4780-85 PROTRACTOR 0-180