Motion
4706-175

INSIZE USA
4706-175

4706-175
MI ITEM #04658523
MFR #4706-175
List Price$77.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4706-175

4706-175
MI ITEM #04658523
MFR #4706-175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.27/each for your price

Overview

Mfr description
4706-175 120 SQUARE DIN875 GRADE 2 75X75

Specifications

  • Blade Length
    75 mm
  • 45 Degree Angle
    No
  • Blade Width
    20 mm
  • Base Width
    75 mm
  • Accuracy
    26 µm, 28 µm
  • Square Set
    Non-Square Set
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • UPC_NO
    6928640318252
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought